Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 3/4HP, 1200,208-230/460V, EFF 82
Mfr # WD34S3AC
Zoro # G0404185
product price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3/4
- Voltage 208-230/460V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD34S3AC
- Zoro # G0404185
- UPC # 786382103866
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Overall Length | 12 5/16 in |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.2/1.6 A, 56 Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Frame Material Stainless Steel, Finish White Epoxy Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression Cap (7129X10)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, MS72RS (MS-7-2RS)
- SOLBERG Filter Cartridge, Paper, 2 Microns (32-12)
- DAYTON CX55 Cogged V-Belt, 59" Outside Length, 7/8" Top Width, 1 Ribs (13W533)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- LEESON Washdown Motor, 3/4 HP, 1740 RPM (191208.00)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191562.00)
- WEG 00118ET3ESS143TC, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 143TC , 1800 rpm, Footed (00118ET3ESS143TC)
- LEESON Washdown Motor, 3/4 HP, Face/Base, 3-Phase (116779.00)
- LEESON Washdown Motor, 60 Hz, 2 in. Shaft L, CWSE (122180.00)
- LEESON Washdown Motor, 2 HP, Face/Base, 56C Frame (119482.00)
- U.S. Motors DC Washdown Motors