Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 3/4HP, 1200,208-230/460V, EFF 80
Mfr # DJ34P3DM
Zoro # G0404194
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 3/4
- Nameplate RPM 1,155
- Frame 143JM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # DJ34P3DM
- Zoro # G0404194
- UPC # 786382092047
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 15 3/8 in |
Shaft Length | 4 1/4 in |
Length Less Shaft | 11 1/8 in |
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 6.4 in |
Height | 6 3/4 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 6.4 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 143JM, Hz 60/50, Full Load Amps 2.8-2.8/1.4, Height 6 3/4 in, HP 3/4, Ins. Class F, Length Less Shaft 11 1/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 3.1-3.0/1.5, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TB, 1.062in ID, Nitrile Rubber (IN26.9842.867.93TB)
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SK00B)
- LUBESITE Oiler Brush, Round (803-10)
- D-A LUBRICANT CO D-A Bar & Chain Oil - 55 Gallon Drum (59102)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors