Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 30HP, 3600,575V, TE JM
Mfr # HJ30P1GM
Zoro # G0396390
product price: $3,062.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$3,062.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 30
- Nameplate RPM 3,560
- Frame 286JM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HJ30P1GM
- Zoro # G0396390
- UPC # 786382100407
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Length Less Shaft | 22 5/8 in |
Shaft Length | 5 1/4 in |
Shaft Dia. | 1 1/4 in |
Overall Length | 27 7/8 in |
Details
Item | Pool Pump Motor |
Motor Design | 3-Phase |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
HP | 30 |
Nameplate RPM | 3,560 |
Frame | 286JM |
Motor Shaft Rotation | CW/CCW |
Voltage | 575V AC |
CC Number | CC030A |
Motor Mounting Position | Horizontal |
Motor Frame Material | Cast Iron |
Phase | Three |
Motor Application | Pump |
Nominal Efficiency | 91.7 % |
Motor Service Factor | 1.15 |
Motor Mounting Type | Rigid Base |
Standards | CSA Certified, ENERGY cURus |
Hz | 60 Hz |
Ins. Class | F |
Full Load Amps | 27.6 |
Description
Pool Pump Motor, 3-Phase, Totally Enclosed Fan-Cooled, 30 HP, 3,560 Nameplate RPM, 286JM Frame, CW/CCW Motor Shaft Rotation, Voltage 575V AC, Full Load Amps 27.6, Phase Three, 60 Hz Hz, Rigid Base Motor Mounting Type, Horizontal Motor Mounting Position, Motor Frame Material Cast Iron, Motor Service Factor 1.15, Shaft Dia. 1 1/4 in, Shaft Length 5 1/4 in, Length Less Shaft 22 5/8 in, Overall Length 27 7/8 in, F Ins. Class, Nominal Efficiency 91.7 Percent, Standards CSA Certified, ENERGY cURus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CT021K)
- TRU-FLATE Gauge Inflator 120Psi (17850)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VFR2100-5FZ)
- MAIN FILTER Hydraulic Filter, replaces GRADALL 80973110, Return Line, 10 micron, Outside-In (MF0063105)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Pump Motors