Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 30HP, 3600,208-230/460V, ODP JP
Mfr # DJ30P1DP
Zoro # G0404580
original price:
$2,216.34
6% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,077.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 30
- Nameplate RPM 3,560
- Frame 284JP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # DJ30P1DP
- Zoro # G0404580
- UPC # 786382116125
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Overall Length | 25 3/4 in |
Length Less Shaft | 20 1/2 in |
Shaft Length | 5 1/4 in |
Shaft Dia. | 1 1/4 in |
Bolt Circle Dia. | 11 in |
Body Dia. | 12.4 in |
Height | 15 7/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 12.4 in, Bolt Circle Dia. 11 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 284JP, Hz 60/50, Full Load Amps 79.0-68.0/34.0, Height 15 7/16 in, HP 30, Ins. Class F, Length Less Shaft 20 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 94-80.0/40.0, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX PIX, B115, V-Belt 5/8 X 118 (B115)
- PBC LINEAR Linear Metric Shaft, 50 mm dia., 600 mm L (NIM50-0600-SL)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VM3538-5)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (SCJT 1 7/16)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Pump Motors