Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 30HP, 3600,208-230/460V, EFF 91
Mfr # FF30E1AS
Zoro # G0404544
product price: $2,195.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,195.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 30
- Nameplate RPM 3,560/2,960
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF30E1AS
- Zoro # G0404544
- UPC # 786382026660
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Length Less Shaft | 20 1/2 in |
Shaft Length | 3 in |
Overall Length | 23 1/2 in |
Shaft Dia. | 1 5/8 in |
Body Dia. | 12.4 in |
Height | 17 3/8 in |
Description
Pump Motor, Bearing Protection Double Shields, Body Dia. 12.4 in, CC Number CC030A, Duty Cycle Continuous, Frame 284TS, Hz 60/50, Full Load Amps 80.0-70.0/35.0, Full Load Amps @ 50Hz 80.0-70.0/35.0, Height 17 3/8 in, HP 30, HP @ 50Hz 30, Ins. Class F, Length Less Shaft 20 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 0-81.0/41.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 34-TPKXL - Tail Piece Kit (FNPT) (34-TPKXL)
- BAILEY Sprocket 6.59 Od, 1.4375 Bore, 80 Chain, 19 Teeth, 133758 (133758)
- AVENTICS Single Subbase (R432031845)
- FAG BEARINGS FAG-6203RS, Deep Groove BBear, Single Row 90Mm, 6203RS (6203RS)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Fire Pump Motors