Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 30HP, 3600,200/400V, Fire Pump
Mfr # FF30E1XV
Zoro # G0404529
product price: $3,662.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,662.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 30
- Nameplate RPM 3,545
- Voltage 200/400V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF30E1XV
- Zoro # G0404529
- UPC # 786382096458
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Shaft Length | 8 1/8 in |
Shaft Dia. | 1 1/4 in |
Length Less Shaft | 22 in |
Body Dia. | 14 in |
Bolt Circle Dia. | 11 in |
Description
Fire Pump Motor, Bearing Protection Double Shields, Body Dia. 14 in, Bolt Circle Dia. 11 in, CC Number CC030A, Duty Cycle Continuous, Frame 284JP, Hz 60 Hz, Full Load Amps 79.0/40.0, HP 30, Ins. Class F, Length Less Shaft 22 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 92.0/46.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brush, Motor, Pk2 (1R394)
- GATES Power Round Belts, 9 X 190 PR (9 X 190 PR)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54432)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (BK40118)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Fire Pump Motors