Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 30HP, 1800,208-230/460V, TE JP
Mfr # UJ30P2DP
Zoro # G0404413
product price: $2,561.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,561.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 30
- Nameplate RPM 1,770
- Frame 286
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ30P2DP
- Zoro # G0404413
- UPC # 786382114282
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Overall Length | 32 in |
Length Less Shaft | 23 7/8 in |
Shaft Dia. | 7/8 in |
Height | 13 11/16 in |
Bolt Circle Dia. | 15/16 in |
Body Dia. | 13.4 in |
Description
Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 13.4 in, Bolt Circle Dia. 15/16 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 286, Hz 60/50, Full Load Amps 78.0-70.0/35.0, Height 13 11/16 in, HP 30, Ins. Class F, Length Less Shaft 23 7/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 0-90.0/45.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Pitch Pulley, 1/2"Fixed Bore, 3.75"O.D. (1VP40-1/2)
- MILTON M Style Industrial Air Coupler, 3/8" Hose Barb, PK100 (717-6BK)
- CONRADER Throttle Control, Honda Engine 5.5-6.5 HP (TCSP-H-5565-B)
- GAST Compressor/Vacuum Pump, 1/8 hp, 115V AC, 25.5 in H Max Vacuum, 60 psi Max Continuous Pressure (DOA-P704-AA)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Pump Motors