Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 30HP, 1800,208-230/460V, ODP JP
Mfr # DJ30P2DP
Zoro # G0404465
product price: $2,151.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,151.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 30
- Nameplate RPM 1,780
- Frame 286JP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ30P2DP
- Zoro # G0404465
- UPC # 786382116132
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Dia. | 1 1/4 in |
Overall Length | 25 3/4 in |
Length Less Shaft | 20 1/2 in |
Shaft Length | 5 1/4 in |
Bolt Circle Dia. | 11 in |
Body Dia. | 12.4 in |
Height | 15 7/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 12.4 in, Bolt Circle Dia. 11 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 286JP, Hz 60/50, Full Load Amps 77.0-69.0/34.0, Height 15 7/16 in, HP 30, Ins. Class F, Length Less Shaft 20 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 0-79.0/40.0, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Coalescing Cartridge Filter, 7 cfm (FG7)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X20X20)
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-35AS)
- TIMKEN TRB Thrust Stamped Race, T76-904A1 (T76-904A1)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors