Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 2HP, 208-230/460V, SS TC FTL
Mfr # WDS2P1ACR
Zoro # G0403320
product price: $1,299.99
/ea
Free Shipping & Returns
$1,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- RPM Range 3,480-3,505
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WDS2P1ACR
- Zoro # G0403320
- UPC # 786382106041
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Overall Length | 13 3/16 in |
Length Less Shaft | 11 1/4 in |
Shaft Dia. | 7/8 in |
Shaft Length | 1 15/16 in |
Body Dia. | 6.5 in |
Stud Size | 3/8 in-16 |
Bolt Circle Dia. | 5 7/8 in |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3505, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 5.3-4.9/2.4 A, 145 Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1202)
- INTERSTATE PNEUMATICS 1/4 Inch Filter / Regulator Combo - Poly Bowl (WB1330)
- PARKER Filter Element, 20 Micron, 50 GPM, 150 PSI (930099Q)
- DYNABRADE Adapter, Male Thread (55064)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- LEESON Washdown Motor, 1 HP, Face/Base, 12-1/8in.L (112529.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 3/4 HP, 1725 rpm (2DAK8)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 3450 rpm (1TRZ7)
- LEESON Washdown Motor, 1 HP, 56C Frame (119512.00)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY59)
- MARATHON MOTORS Washdown Mtr, Cap Strt, TEFC, 2 HP, 1740 rpm (056B17W15330)
- U.S. Motors DC Motors