Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 2HP, 1800,575V, TE JP
Mfr # UJ2P2GP
Zoro # G0395410
original price:
$483.99
9% off
new price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 2
- Nameplate RPM 1,750
- Frame 145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ2P2GP
- Zoro # G0395410
- UPC # 786382106133
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Overall Length | 18 5/16 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 in |
Bolt Circle Dia. | 3/4 in |
Height | 7 3/16 in |
Body Dia. | 7.3 in |
Description
Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 7.3 in, Bolt Circle Dia. 3/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 145, Hz 60 Hz, Full Load Amps 2.2, Height 7 3/16 in, HP 2, Ins. Class F, Length Less Shaft 11 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 2.7, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Flow Control (104104-F04-G)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 8.40 in OD (803C)
- STEELMAN 30-Foot x 3/8" Rubber Air Hose with 1/4" Male NPT Brass Fittings (98215-IND)
- COXREELS Motorized Hose Reel, 1/2x325 (1125-4-325-E)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors