Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 2HP, 1800,460V, 841
Mfr # 8P2P2C
Zoro # G0395313
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 8P2P2C
- Zoro # G0395313
- UPC # 786382009311
- Country of Origin Mexico
- Category 3-Phase AC Motors
Details
Item | Motor,3PH,2HP,1800,460V,841 |
Description
Motor,3PH,2HP,1800,460V,841
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Spring Return Hose Reel, 3/8 in Hose Dia, 50 ft Length, 300 psi (83753)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9047, Pressure Line, 10 micron, Outside-In (MF0058440)
- GATES Bushing, Series 2012, Bore Dia 1.375 In (2012 1.3/8)
- MAIN FILTER Hydraulic Filter, replaces HP HYDRAULICS 539035010, Spin-On, 10 micron, Outside-In (MF0582195)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U32P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1DC)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- U.S. MOTORS US Motors, ODP, 2 HP, 3-Phase, 1740 RPM Motor, D2P2D (D2P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 256T Frame, 200V AC Voltage, 3,530 Nameplate RPM (D25P1H)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage (2NKY5)
- U.S. Motors 3-Phase AC Motors