Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 2HP, 1800,230/460V, ODP JM
Mfr # DJ2P2DM
Zoro # G0395359
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 2
- Nameplate RPM 1,745
- Frame 145JM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ2P2DM
- Zoro # G0395359
- UPC # 786382092238
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 1/8 in |
Shaft Length | 4 1/4 in |
Overall Length | 15 3/8 in |
Body Dia. | 6.4 in |
Height | 6 3/4 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 6.4 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 145JM, Hz 60/50, Full Load Amps 5.9-5.6/2.8, Height 6 3/4 in, HP 2, Ins. Class F, Length Less Shaft 11 1/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 6.6-6.2/3.1, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.