Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 2HP, 1800,208-230/460V, WD
Mfr # WD2P2A14
Zoro # G0395331
product price: $881.99
/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD2P2A14
- Zoro # G0395331
- UPC # 786382097370
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 12 9/16 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Overall Length | 14 13/16 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 6.2-6.0/3.0 A, 145 Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid, Motor Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Compressed Air Filter (ACSPX010BNMX)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P025AO)
- VIAIR Mini ANL Fuse Holder, 40 Amp Fuse, for 4 (92962)
- WESTWARD Angle Lube Adapter (13X056)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- LEESON General Purpose Motors, 7 1/2 HP, 60 Hz (194004.00)
- LEESON Washdown Motor, 1/2 HP, 10-3/8 in. L, CWSE (113581.00)
- LEESON Washdown Motor, 1/3 HP, Face, 10-3/8 in. L (114311.00)
- LEESON Washdown Motors, 25 HP, 60 Hz (194013.00)
- LEESON Washdown Brake Motor, 2 HP, 1740 RPM (122196.00)
- LEESON Washdown Motor, 10 HP, Rigid Base, 3-Phase (140820.00)
- U.S. Motors DC Motors