Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 2HP, 1800,208-230/460V, TE HD TC, 2 HP HP, 145TC Frame, 208-230/460 & 190/380 V Voltage
Mfr # H2P2DC
Zoro # G0403704
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type HORZ-FOOTED
- HP 2 HP
- RPM Range 1750 RPM
- Voltage 208-230/460 & 190/380 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # H2P2DC
- Zoro # G0403704
- UPC # 786382099275
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 7 |
Overall Length | 12.7 |
Details
Item | Motor,3PH,2HP,1800,208-230/460V,TE HD TC |
Motor Enclosure Design | TEFC |
Motor Mounting Type | HORZ-FOOTED |
HP | 2 HP |
RPM Range | 1750 RPM |
Voltage | 208-230/460 & 190/380 V |
Frame | 145TC |
Motor Service Factor | 1.15 |
Motor Frame Material | Cast Iron |
Standards | EE,NEMA PREMIUM |
Duty | CONT |
Nominal Efficiency | 0.865 |
Phase | 3 ph |
kW | 1.492 kW |
NEMA Design | B |
Ins. Class | F |
Full Load Amps | 5.9-5.7/2.9 & 6.7/3.3 |
Hz | 60 & 50 Hz |
Motor Bearings | 6203-2Z-J/C3,6205-2Z-J/C3 |
Description
Motor,3PH,2HP,1800,208-230/460V,TE HD TC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Banded Ball Thrust Bearing, Bore 1/2 In (AKL.D1)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0545)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.50" OD (5V852)
- VELVAC Saddle Muffler Clamp, 4 1/2" (022054)
- U.S. MOTORS Motor, 30Hp, 1780Rpm, 208-230/460,286T (D30P2D)
- U.S. MOTORS Motor, 1Hp, 1140Rpm, 208-230/460, Oao, 56Z (1818H)
- U.S. MOTORS World Motors Hostile Duty TEFC, 3 HP, 3-Phase, 1200 RPM Motor, HD3P3E (HD3P3E)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (VEM3542)
- U.S. Motors General Purpose AC Motors