Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 2HP, 1800,208-230/460V, PF TC
Mfr # WDP2P2AC
Zoro # G0403689
product price: $1,131.99
/ea
Free Shipping & Returns
$1,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- Voltage 208-230/460V AC
- Frame 145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WDP2P2AC
- Zoro # G0403689
- UPC # 786382100155
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 12 15/16 in |
Shaft Length | 2 in |
Shaft Dia. | 7/8 in |
Overall Length | 14 15/16 in |
Body Dia. | 6.4 in |
Stud Size | 3/8 in-16 |
Bolt Circle Dia. | 5 7/8 in |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 6.2-6.0/3.0 A, 145 Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Regulator Assembly, 1/4 NPT (J0304060201)
- LEESON 3-Phase Washdown Jet Pump Motor, 1 1/2 HP, 56J Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (119458.00)
- ARO Pneumatic Lp Valve Kit (119306)
- DDS Shaft Seal, 34 x 52 x 8 mm., TC, Nitrile Rubber (34528TC)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- LEESON General Purpose Motors, 7 1/2 HP, 60 Hz (194004.00)
- AFTERMARKET Leeson Motors Motor (LEM-108047.00-JN)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191482.00)
- LEESON Washdown Motor, 1/3 HP, Face, 10-3/8 in. L (114311.00)
- LEESON General Purpose Motors, 3 HP, 60 Hz (194001.00)
- LEESON Washdown Motor, 10 HP, Rigid Base, 3-Phase (140820.00)
- U.S. Motors DC Washdown Motors