Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 2HP, 1200,208-230/460V, ODP JM
Mfr # DJ2P3DM
Zoro # G0403372
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 2
- Nameplate RPM 1,175
- Frame 184JM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ2P3DM
- Zoro # G0403372
- UPC # 786382092184
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 3/4 in |
Shaft Length | 7 1/4 in |
Overall Length | 19 1/16 in |
Body Dia. | 8 in |
Bolt Circle Dia. | 5 7/8 in |
Height | 9 9/16 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 8 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 184JM, Hz 60/50, Full Load Amps 6.4-6.3/3.1, Height 9 9/16 in, HP 2, Ins. Class F, Length Less Shaft 11 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 7.2-6.8/3.4, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 150 psi (4ZL71)
- SPEEDAIRE Muffler, Exhaust, 3/8" NPT, 11/16" dia. (1A327)
- ZORO SELECT Sleeve Bearing, 1 1/8 in Bore, PTFE Steel (ZUSAB-PB-910)
- DAYTON AC Gearmotor, 800.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z401)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors