Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 25HP, 3600,575V, TE JM 256
Mfr # UJ25P1GFM
Zoro # G0395261
product price: $2,461.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,461.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 25
- Nameplate RPM 3,545
- Frame 256
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ25P1GFM
- Zoro # G0395261
- UPC # 786382114176
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Length Less Shaft | 20 1/8 in |
Overall Length | 25 3/8 in |
Height | 12 15/16 in |
Bolt Circle Dia. | 3/4 in |
Body Dia. | 13.4 in |
Shaft Dia. | 7/8 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 13.4 in, Bolt Circle Dia. 3/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 256, Hz 60 Hz, Full Load Amps 22.6, Height 12 15/16 in, HP 25, Ins. Class F, Length Less Shaft 20 1/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 26.0, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-4-X)
- SKF SKF-6009Z, Single Row Ball Brgs, 6009Z (6009Z)
- IKO Linear Bushing, Metric, #LM25UU (LM25UU)
- LOCTITE Anti Seize, High Purity, 8 oz. Can LB N-5000(TM) (234280)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors