Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 25HP, 3600,575V, EFF 77
Mfr # EZ25S1GZ
Zoro # G0395304
Free Shipping & Returns
$1,360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Efficiency 77 %
- Duty Cycle Intermittent
- Max. Ambient Temp. 50 Degrees C
- Frame 160ZBS
- Motor Enclosure Design Submersible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # EZ25S1GZ
- Zoro # G0395304
- UPC # 786382025403
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14 1/8 in |
Length Less Shaft | 14 1/8 in |
Details
Item | Motor |
Nominal Efficiency | 77 % |
Duty Cycle | Intermittent |
Max. Ambient Temp. | 50 Degrees C |
Frame | 160ZBS |
Motor Enclosure Design | Submersible |
HP | 25 |
Hz | 60 Hz |
Ins. Class | F |
Motor Service Factor | 1 |
Phase | Three |
Motor Mounting Position | Horizontal |
Weight | 108 lb |
Motor Bearings | Ball |
Motor Application | Pump |
Standards | CE, CSA Certified, ISO9001:2015 Certified, UL Listed |
Full Load Amps | 27.5 |
Motor Design | 3-Phase |
Motor Mounting Type | Rigid Base |
Voltage | 575V AC |
Nameplate RPM | 3,430/3,460 |
No. of Speeds | 1 |
Description
Motor, 3-Phase, Submersible Motor Enclosure Design, 25 HP, Nameplate RPM 3,430/3,460, Frame 160ZBS, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 27.5, Rigid Base Motor Mounting Type, Ins. Class F, Motor Service Factor 1, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Nominal Efficiency 77 Percent, CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Run Capacitor, 30 MFD, 440V, Round (2MEH3)
- ZORO SELECT Grease Fitting, 90deg, M8-1, PK10 (GFD2105)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC, CFM: 61 (A249SS-024-D)
- DAYTON Ind Link Single Strand Pk5 (2YEC1)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1DC)
- U.S. MOTORS World Motors Hostile Duty TEFC, 3 HP, 3-Phase, 1200 RPM Motor, HD3P3E (HD3P3E)
- BALDOR-RELIANCE Baldor-Reliance Motor M3460, .5HP, 3450RPM, 3PH, 60HZ, 48, 3410M, TEFC, F1 (M3460)
- U.S. Motors 3-Phase AC Motors