Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 25HP, 3600,230/460V, EFF 77
Mfr # EZ25S1BZ
Zoro # G0395173
product price: $1,238.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,238.99
Free 30-Day Returns
Key Features
- Overall Length 14 1/8 in
- Weight 132 lb
- Standards CE, CSA Certified, ISO9001:2015 Certified, UL Listed
- Motor Mounting Type Rigid Base
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EZ25S1BZ
- Zoro # G0395173
- UPC # 786382025397
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14 1/8 in |
Length Less Shaft | 14 1/8 in |
Details
Item | Motor |
Weight | 132 lb |
Standards | CE, CSA Certified, ISO9001:2015 Certified, UL Listed |
Motor Mounting Type | Rigid Base |
No. of Speeds | 1 |
Duty Cycle | Intermittent |
Full Load Amps | 69.0/35.0-28.3 |
Nominal Efficiency | 77 % |
Phase | Three |
Hz | 60 Hz |
Max. Ambient Temp. | 50 Degrees C |
Motor Bearings | Ball |
Nameplate RPM | 3,440/3,470 |
Motor Application | Pump |
Voltage | 230/460V AC |
Motor Service Factor | 1 |
HP | 25 |
Frame | 160ZBS |
Motor Enclosure Design | Submersible |
Motor Design | 3-Phase |
Ins. Class | F |
Motor Mounting Position | Horizontal |
Description
Motor, 3-Phase, Submersible Motor Enclosure Design, 25 HP, Nameplate RPM 3,440/3,470, Frame 160ZBS, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 69.0/35.0-28.3, Rigid Base Motor Mounting Type, Ins. Class F, Motor Service Factor 1, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Nominal Efficiency 77 Percent, CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 42CZ/48, 19.1:1 (1L511)
- NATIONAL Small Bore Metric Seals, 62X100X12-RLS35-S (62X100X12-RLS35-S)
- DODGE 1215 X 1 1/8-KW Taper Lock Bushing (1215 1-1/8)
- BALDOR-RELIANCE Baldor-Reliance Motor L3510M, 1HP, 1725RPM, 1PH, 60HZ, 56/56H, 3524L, TEFC, F (L3510M)
- U.S. MOTORS Motor, 30Hp, 1780Rpm, 208-230/460,286T (D30P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U1P2DCR)
- U.S. MOTORS US Motors, ODP, 3 HP, 3-Phase, 1770 RPM Motor, D3P2D (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U32P1DC)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (VEM3587T)
- U.S. Motors General Purpose AC Motors