Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 25HP, 3600,208-230/460V, TE JP
Mfr # UJ25P1DFP
Zoro # G0403354
product price: $2,407.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,407.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 25
- Nameplate RPM 3,535
- Frame 256
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ25P1DFP
- Zoro # G0403354
- UPC # 786382114251
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Overall Length | 30 in |
Length Less Shaft | 21 7/8 in |
Shaft Dia. | 7/8 in |
Height | 12 15/16 in |
Bolt Circle Dia. | 3/4 in |
Body Dia. | 13.4 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 13.4 in, Bolt Circle Dia. 3/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 256, Hz 60/50, Full Load Amps 64.0-57.0/28.3, Height 12 15/16 in, HP 25, Ins. Class F, Length Less Shaft 21 7/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 0-72.0/36.0, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Size, Sleeve, Socket 30E692 (30E692)
- DDS Shaft Seal, 42 x 55 x 8 mm., Nitrile Rubber (425508TC)
- WALTER SURFACE TECHNOLOGIES Anti-Spatter, E-Weld Series, Liquid Form (53F605)
- CONTINENTAL CONTITECH AX60 Cogged V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (AX60)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Pump Motors