Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 25HP, 3600,208-230/460V, EFF 91
Mfr # FF25E1A
Zoro # G0403381
product price: $1,989.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,989.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 25
- Nameplate RPM 3,535/2,940
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF25E1A
- Zoro # G0403381
- UPC # 786382026561
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Length Less Shaft | 16 5/8 in |
Overall Length | 19 1/8 in |
Shaft Dia. | 1 5/8 in |
Shaft Length | 3 3/4 in |
Height | 12 15/16 in |
Body Dia. | 11.1 in |
Description
Pump Motor, Bearing Protection Double Shields, Body Dia. 11.1 in, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 256T, Hz 60/50, Full Load Amps 66.0-58.0/29.0, Full Load Amps @ 50Hz 66.0-58.0/29.0, Height 12 15/16 in, HP 25, HP @ 50Hz 25, Ins. Class F, Length Less Shaft 16 5/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 0-67.0/34.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY MOTORS 7.5mfd 370v Oval Run Capacitor (7.5H)
- TSUBAKI Sprocket , 41 Chain Size, 5/8 Bore Dia., 16 # of Teeth (41B16)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X16X16)
- BESTORQ A32 V Belt, 34 in Outside Length, 1/2 in Top Width, 1 Ribs (A32)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Pump Motors