Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 25HP, 3600,200V, EFF 77
Mfr # EZ25S1HZ
Zoro # G0394954
product price: $1,389.99
/ea
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Submersible
- Phase Three
- Frame 160ZBS
- Motor Bearings Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EZ25S1HZ
- Zoro # G0394954
- UPC # 786382025410
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 14 1/8 in |
Overall Length | 14 1/8 in |
Description
Motor, 3-Phase, Submersible Motor Enclosure Design, 25 HP, Nameplate RPM 3,450/3,475, Frame 160ZBS, Voltage 200V AC, 60 Hz Hz, Three Phase, Full Load Amps 81.0, Rigid Base Motor Mounting Type, Ins. Class F, Motor Service Factor 1, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Nominal Efficiency 77 Percent, CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly 1/2 X 3/8 X 28,148028 (148028)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 3/8, PK5 (87000-06-06)
- ZORO SELECT A47 Outside49.2 Pitch48.3 (42W392)
- MARATHON MOTORS GP Motor, Cap-Strt, 1/2 HP, 115/208-230 V (056C34F5301)
- U.S. MOTORS 3-Phase Metric Motor, 10 HP, 215 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (D10P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U20P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1D)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- MARATHON Motor D390, 1/3,3450, TENV, 56C, 3/60/208-230/460 (D390)
- U.S. Motors General Purpose AC Motors