Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 25HP, 3600,200/400V, EFF 91
Mfr # FF25E1X
Zoro # G0394963
product price: $1,879.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,879.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 25
- Nameplate RPM 3,540
- Voltage 200/400V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF25E1X
- Zoro # G0394963
- UPC # 786382096403
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Shaft Length | 3 3/4 in |
Overall Length | 19 1/8 in |
Length Less Shaft | 16 5/8 in |
Shaft Dia. | 1 5/8 in |
Body Dia. | 11.1 in |
Height | 12 15/16 in |
Description
Pool and Spa Pump Motor, Bearing Protection Double Shields, Body Dia. 11.1 in, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 256T, Hz 60 Hz, Full Load Amps 67.0/33.0, Height 12 15/16 in, HP 25, Ins. Class F, Length Less Shaft 16 5/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 77.0/39.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Two Groove Cast Iron Sheave Bore Type, 3.95-in. Outside Dia., Bushing Sold Separately (2AK41H)
- WESTWARD Hose Extension with Swivel End, 12 In (3APF7)
- DAYTON 3VX1250 Cogged V-Belt, 125" Outside Length, 3/8" Top Width, 1 Ribs (2L405)
- ARO Connector, Coil (CDW)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Pump Motors