Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 25HP, 208-230/460V, EFF 92.4
Mfr # FF25E2AS
Zoro # G0403101
product price: $1,936.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,936.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 25
- RPM Range 1,701-1,800
- Nameplate RPM 1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF25E2AS
- Zoro # G0403101
- UPC # 786382026592
- Country of Origin Mexico
- Category Fire Pump Motors
Details
Item | Pump Motor |
Motor Design | 3-Phase |
Motor Enclosure Design | Open Dripproof |
HP | 25 |
RPM Range | 1,701-1,800 |
Nameplate RPM | 1,800 |
Voltage | 208-230/460V AC |
Frame | 284TS |
Ins. Class | F |
Motor Service Factor | 1.15 |
Max. Ambient Temp. | 40 Degrees C |
Standards | UL Listed |
Full Load Amps | 66.0-60.0/30.0 |
Nominal Efficiency | 92.4 % |
Motor Application | Pump |
Phase | Three |
Motor Sub Application | Fire Pump |
Hz | 60 Hz |
Regreasable Bearings | Regreasable Bearings |
Motor Frame Material | Steel |
Bearing Protection | Double Shields |
Usable @ 208V | Yes |
Part Winding Start Capable | Yes |
NEMA Design | B |
Description
Pump Motor, Bearing Protection Double Shields, Frame 284TS, Hz 60 Hz, Full Load Amps 66.0-60.0/30.0, HP 25, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX NORTH AMERICA Pix A15/ V-Belt, Molded Cog, 1/2 In W, Black (4L170)
- RULAND Shaft Collar, Clamp, 2Pc, 7/16 In, 303 SS (SP-7-SS)
- DAYTON Pillow Block Bearing, Ball, 2-3/16" Bore (3FCR7)
- BROWNING Split Taper Bush-600, #Q2 2-5/8 (Q2 2-5/8)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Pump Motors