Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 25HP, 1800,575V, ODP JP
Mfr # DJ25P2GP
Zoro # G0394981
original price:
$2,022.92
5% off
new price: $1,918.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,918.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 25
- Nameplate RPM 1,775
- Frame 284JP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ25P2GP
- Zoro # G0394981
- UPC # 786382116118
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Overall Length | 25 3/4 in |
Shaft Dia. | 1 1/4 in |
Shaft Length | 5 1/4 in |
Length Less Shaft | 20 1/2 in |
Body Dia. | 12.4 in |
Height | 15 7/16 in |
Bolt Circle Dia. | 11 in |
Description
Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 12.4 in, Bolt Circle Dia. 11 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 284JP, Hz 60 Hz, Full Load Amps 23.1, Height 15 7/16 in, HP 25, Ins. Class F, Length Less Shaft 20 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 26.6, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6014, 6000 Series Single Row Deep Groove Ball Bearing (6014)
- FAFNIR Wide Inner Ring and Housed Units (ER12)
- GAST Repair Kit 0323/0523 Sp K485 (K485)
- DAYTON Motor Start Capacitor, 243-292 MFD, Round (6FLV0)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Pump Motors