Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 25HP, 1800,208-230/460V, TE JM
Mfr # UJ25P2DM
Zoro # G0403129
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,266.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 25
- Nameplate RPM 1,770
- Frame 284
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # UJ25P2DM
- Zoro # G0403129
- UPC # 786382114190
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Length Less Shaft | 23 7/8 in |
Overall Length | 29 1/8 in |
Shaft Dia. | 7/8 in |
Bolt Circle Dia. | 15/16 in |
Height | 13 11/16 in |
Body Dia. | 13.4 in |
Description
Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 13.4 in, Bolt Circle Dia. 15/16 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 284, Hz 60/50, Full Load Amps 65.0-59.0/29.3, Height 13 11/16 in, HP 25, Ins. Class F, Length Less Shaft 23 7/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 0-68.0/37.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-103, Dropper Bottle, 1 Oz. (GPL-103)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (VAS 1)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6JES, EPDM Rubber (6JS)
- NSK NSK 31305 G5, Tapered Roller Metric Type (31305 G5)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors