Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 25HP, 1800,200/400V, EFF 91.7
Mfr # FF25E2XS
Zoro # G0403250
product price: $2,075.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,075.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 25
- Nameplate RPM 1,770
- Voltage 200/400V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF25E2XS
- Zoro # G0403250
- UPC # 786382096427
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Length Less Shaft | 20 in |
Overall Length | 23 in |
Shaft Length | 3 in |
Shaft Dia. | 1 5/8 in |
Body Dia. | 11.1 in |
Height | 13 11/16 in |
Description
Pump Motor, Bearing Protection Double Shields, Body Dia. 11.1 in, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 284TS, Hz 60 Hz, Full Load Amps 70.0/35.0, Height 13 11/16 in, HP 25, Ins. Class F, Length Less Shaft 20 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 81.0/41.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Cutter Blade, Center (7802S-6021)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-10-D (GRLA-3/8-QS-10-D)
- SMC Solenoid Air Control Valve, 24VDC (SV2500-5FU)
- CHICAGO PNEUMATIC Anvil 3/4 In. Sq Dr (CA144725)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Pump Motors