Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 20HP, 3600,575V, TE JM
Mfr # UJ20P1GM
Zoro # G0394455
original price:
$2,184.99
12% off
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,907.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 20
- Nameplate RPM 3,530
- Frame 256
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # UJ20P1GM
- Zoro # G0394455
- UPC # 786382046002
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Length Less Shaft | 20 1/8 in |
Shaft Dia. | 7/8 in |
Overall Length | 25 3/8 in |
Height | 12 15/16 in |
Body Dia. | 13.4 in |
Bolt Circle Dia. | 3/4 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 13.4 in, Bolt Circle Dia. 3/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 256, Hz 60 Hz, Full Load Amps 18.5, Height 12 15/16 in, HP 20, Ins. Class F, Length Less Shaft 20 1/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 24.0, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Bearing, Shielded (6306 2Z/C3 HT51)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 3000psi (T56C405R02S0-01)
- ZEP Lubricant, Wet Film, Jug, 1 gal., PK4 (86924)
- AGS Lube Graphite.21Oz Tube (MZ-2)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Pump Motors