Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 20HP, 3600,575V, Fire Pump
Mfr # FF20E1GV
Zoro # G0394430
product price: $1,747.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,747.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 20
- Nameplate RPM 3,540
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF20E1GV
- Zoro # G0394430
- UPC # 786382026455
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Shaft Dia. | 1 1/4 in |
Length Less Shaft | 16 5/8 in |
Shaft Length | 8 1/8 in |
Overall Length | 24 3/4 in |
Body Dia. | 14 in |
Bolt Circle Dia. | 7 1/4 in |
Description
Fire Pump Motor, Bearing Protection Double Shields, Body Dia. 14 in, Bolt Circle Dia. 7 1/4 in, CC Number CC030A, Duty Cycle Continuous, Frame 254JP, Hz 60 Hz, Full Load Amps 18.9, HP 20, Ins. Class F, Length Less Shaft 16 5/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 21.8, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3-5/16 to 4-1/4In, SAE60, PK200 (Tridon 632060)
- QA1 Commercial Greaseable Rod End, Steel (CMR8Z)
- GF&D SYSTEMS Push N Lube Grease Gun Filled, 2 oz. (40583)
- CONTINENTAL CONTITECH B205 Wrapped V-Belt, 208" Outside Length, 21/32" Top Width, 1 Ribs (B205)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Fire Pump Motors