Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 20HP, 3600,575V, EFF 74
Mfr # EZ20S1GZ
Zoro # G0394360
product price: $1,169.99
/ea
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 575V AC
- Motor Application Pump
- Motor Bearings Ball
- Nameplate RPM 3,420/3,455
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EZ20S1GZ
- Zoro # G0394360
- UPC # 786382025373
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14 1/8 in |
Length Less Shaft | 14 1/8 in |
Details
Item | Pool Pump Motor |
Voltage | 575V AC |
Motor Application | Pump |
Motor Bearings | Ball |
Nameplate RPM | 3,420/3,455 |
Phase | Three |
Nominal Efficiency | 74 % |
Motor Mounting Type | Rigid Base |
HP | 20 |
Duty Cycle | Intermittent |
Max. Ambient Temp. | 50 Degrees C |
Standards | CE, CSA Certified, ISO9001:2015 Certified, UL Listed |
Weight | 110 lb |
Hz | 60 Hz |
Frame | 160ZBS |
Motor Design | 3-Phase |
Ins. Class | F |
Motor Service Factor | 1 |
Motor Mounting Position | Horizontal |
No. of Speeds | 1 |
Full Load Amps | 24.2 |
Motor Enclosure Design | Submersible |
Description
Pool Pump Motor, 3-Phase, Submersible Motor Enclosure Design, 20 HP, Nameplate RPM 3,420/3,455, Frame 160ZBS, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 24.2, Rigid Base Motor Mounting Type, Ins. Class F, Motor Service Factor 1, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Nominal Efficiency 74 Percent, CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SF, Bore 2-7/8 In (SF278)
- CAMOZZI Coupling NPTF Female-NPTF Female, 1/4" NPT (2543 04-04)
- SKF SKF-51305, Single Row Ball Brgs, 51305 (51305)
- FESTO Silencer U-1/8-I (U-1/8-I)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U15P1DFC)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- DAYTON 3-Phase General Purpose Motor, 15 HP, 213/5T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (36VF44)
- U.S. Motors General Purpose AC Motors