Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 20HP, 3600,230/460V, EFF 74
Mfr # EZ20S1BZ
Zoro # G0394394
Free Shipping & Returns
$1,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Efficiency 74 %
- Weight 100 lb
- Phase Three
- Overall Length 14 1/8 in
- Motor Mounting Position Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # EZ20S1BZ
- Zoro # G0394394
- UPC # 786382025366
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14 1/8 in |
Length Less Shaft | 14 1/8 in |
Details
Item | Pool Pump Motor |
Nominal Efficiency | 74 % |
Weight | 100 lb |
Phase | Three |
Motor Mounting Position | Horizontal |
Hz | 60 Hz |
HP | 20 |
Nameplate RPM | 3,425/3,460 |
Duty Cycle | Intermittent |
Full Load Amps | 61.0/30.0-25.1 |
Motor Application | Pump |
Max. Ambient Temp. | 50 Degrees C |
Motor Design | 3-Phase |
Motor Enclosure Design | Submersible |
Frame | 160ZBS |
Ins. Class | F |
Motor Bearings | Ball |
No. of Speeds | 1 |
Motor Mounting Type | Rigid Base |
Motor Service Factor | 1 |
Standards | CE, CSA Certified, ISO9001:2015 Certified, UL Listed |
Voltage | 230/460V AC |
Description
Pool Pump Motor, 3-Phase, Submersible Motor Enclosure Design, 20 HP, Nameplate RPM 3,425/3,460, Frame 160ZBS, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 61.0/30.0-25.1, Rigid Base Motor Mounting Type, Ins. Class F, Motor Service Factor 1, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Nominal Efficiency 74 Percent, CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- D&D 60" Outside Length, 5/8" Top Width, 1 Ribs (5VX600)
- TRITAN Sprocket , 80 Chain Size, 21 # of Teeth (80SF21H)
- CONTINENTAL 3" ID x 20 ft Discharge & Suction Hose BK/GN (GH300-20CN-G)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (D1P2AHC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (T14S3A)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS Motor, 1/4Hp, 1Ph, 1725Rpm, 115/208-230V (3618)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20, 25 HP, 284T Frame, 1,775/1,475 Nameplate RPM (EM2531T)
- U.S. Motors 3-Phase AC Motors