Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 20HP, 3600,200V, EFF 91
Mfr # DJ20P1HP
Zoro # G0394385
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,323.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 20
- Nameplate RPM 3,540
- Frame 254JP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # DJ20P1HP
- Zoro # G0394385
- UPC # 786382092344
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Dia. | 1 1/4 in |
Length Less Shaft | 13 in |
Shaft Length | 8 1/8 in |
Overall Length | 21 1/8 in |
Body Dia. | 11.1 in |
Height | 9 9/16 in |
Bolt Circle Dia. | 7 1/4 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 11.1 in, Bolt Circle Dia. 7 1/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 254JP, Hz 60 Hz, Full Load Amps 54.0, Height 9 9/16 in, HP 20, Ins. Class F, Length Less Shaft 13 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 62.0, Motor Application Damp, Dusty or Dirty Environments, Specific Requirements of Centrifugal Pumps where the Pump Impeller is Mounted Directly on the Motor Shaft, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL6S31)
- CLESCO F2SS-UH-050 UHMW-PE Bearing, Pressed Stainless Steel Housing, Self-Aligning (F2SS-UH-050)
- CLIMAX METAL PRODUCTS 2C-268 Two-Piece Clamping Collar (2C-268)
- FESTO Shut-Off Valve HE-2-QS-12 (HE-2-QS-12)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors