Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 20HP, 3600,200V, EFF 74
Mfr # EZ20S1HZ
Zoro # G0394403
product price: $1,293.99
/ea
Free Shipping & Returns
$1,293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Cycle Intermittent
- Usable @ 200V Yes
- No. of Speeds 1
- Overall Length 14 1/8 in
- Motor Design 3-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EZ20S1HZ
- Zoro # G0394403
- UPC # 786382025380
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14 1/8 in |
Length Less Shaft | 14 1/8 in |
Description
Motor, 3-Phase, Submersible Motor Enclosure Design, 20 HP, Nameplate RPM 3,425/3,460, Frame 160ZBS, Voltage 200V AC, 60 Hz Hz, Three Phase, Full Load Amps 70.0, Rigid Base Motor Mounting Type, Ins. Class F, Motor Service Factor 1, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Nominal Efficiency 74 Percent, CE, CSA Certified, ISO9001:2015 Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" Push On Hose 300 PSI BK (20022636)
- GATES Poly Chain GT Carbon Belts, 8MGT-1000-36 (8MGT-1000-36)
- WEATHERHEAD Inverted Flare Nut Std. Steel 3/16In, (105X3)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171802, Return Line, 25 micron, Inside-Out (MF0063387)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U20P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- U.S. Motors 3-Phase AC Motors