Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 20HP, 3600,200/400V, Fire Pump
Mfr # FF20E1XV
Zoro # G0402970
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,848.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 20
- Nameplate RPM 3,535
- Voltage 200/400V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # FF20E1XV
- Zoro # G0402970
- UPC # 786382096373
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Shaft Dia. | 1 1/4 in |
Shaft Length | 8 1/8 in |
Length Less Shaft | 16 5/8 in |
Overall Length | 24 3/4 in |
Bolt Circle Dia. | 7 1/4 in |
Body Dia. | 14 in |
Description
Fire Pump Motor, Bearing Protection Double Shields, Body Dia. 14 in, Bolt Circle Dia. 7 1/4 in, CC Number CC030A, Duty Cycle Continuous, Frame 254JP, Hz 60 Hz, Full Load Amps 54.0/27.1, HP 20, Ins. Class F, Length Less Shaft 16 5/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 63.0/32.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 54" Outside Length, 2 1/5" Top Width, 3 Ribs (3/B51)
- HHIP SEET-42-AFER Coated Carbide Insert (6016-0123)
- PIX Belt, BX Cogged, 21/32 x 49 in. OC (BX46)
- STONER 12oz. Urethane Mold Release (S236)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Fire Pump Motors