Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 20HP, 1800,208-230/460V, TE JM
Mfr # UJ20P2DM
Zoro # G0402864
original price:
$1,881.81
8% off
new price: $1,725.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,725.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 20
- Nameplate RPM 1,770
- Frame 256
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ20P2DM
- Zoro # G0402864
- UPC # 786382114152
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Length Less Shaft | 21 7/8 in |
Overall Length | 30 in |
Height | 12 15/16 in |
Bolt Circle Dia. | 3/4 in |
Body Dia. | 13.4 in |
Shaft Dia. | 7/8 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 13.4 in, Bolt Circle Dia. 3/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 256, Hz 60/50, Full Load Amps 53.0-47.0/23.5, Height 12 15/16 in, HP 20, Ins. Class F, Length Less Shaft 21 7/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 0-60.0/29.8, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP PLATE Dry Film Graphite Lubricant, 1 Gal. (SLIP4-4X1G)
- CLIMAX METAL PRODUCTS C192E-112 Keyless Locking Assembly (C192E-112)
- BASIKS Ball Valve, Pneumatic Act, CPVC, 3/4, EP, SOC (SBT075EPS-CP)
- INGERSOLL-RAND Heatless Air Dryer, 41 cfm, 200 psi Max. (DA70IM)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors