Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 20HP, 1800,208-230/460V, EFF 91
Mfr # FF20E2A
Zoro # G0402821
product price: $1,714.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,714.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 20
- Nameplate RPM 1,770
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF20E2A
- Zoro # G0402821
- UPC # 786382026462
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Shaft Length | 3 3/4 in |
Length Less Shaft | 16 5/8 in |
Shaft Dia. | 1 5/8 in |
Overall Length | 19 1/8 in |
Height | 12 15/16 in |
Body Dia. | 11.1 in |
Description
Pump Motor, Bearing Protection Double Shields, Body Dia. 11.1 in, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 256T, Hz 60/50, Full Load Amps 54.0-50.0/24.9, Full Load Amps @ 50Hz 54.0-50.0/24.9, Height 12 15/16 in, HP 20, HP @ 50Hz 20, Ins. Class F, Length Less Shaft 16 5/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 0-57.0/28.6, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Riveted, 40 ANSI, 100 ft. (40 TW 100)
- CONTINENTAL CONTITECH 3VX250 Cogged V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (3VX250)
- WEATHERHEAD Hydraulic Adapter Seal Nut NPT, 86233 (FF91494-6S)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MB-ADJ-04FOR-GAUGE PORT (GP6400-16-16-04FB)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Fire Pump Motors