Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 20HP, 1800,200V, ODP JP
Mfr # DJ20P2HP
Zoro # G0394114
original price:
$1,664.99
new price: $1,648.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,648.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 20
- Nameplate RPM 1,775
- Frame 256JP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # DJ20P2HP
- Zoro # G0394114
- UPC # 786382092023
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Overall Length | 22 3/8 in |
Shaft Length | 8 1/8 in |
Length Less Shaft | 14 1/4 in |
Shaft Dia. | 1 1/4 in |
Height | 9 9/16 in |
Bolt Circle Dia. | 7 1/4 in |
Body Dia. | 11.1 in |
Description
Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 11.1 in, Bolt Circle Dia. 7 1/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 256JP, Hz 60 Hz, Full Load Amps 54.0, Height 9 9/16 in, HP 20, Ins. Class F, Length Less Shaft 14 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 62.0, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (5KC32GN19)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6012 2NSE C3)
- MARATHON 2 Hp General Purpose Motor, 3 Phase, 1800 Rpm, E2107 (E2107)
- SKF SKF 5309, Double Row Ball Brgs, SKF 5309 (5309)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Pump Motors