Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 20HP, 1800,200/400V, EFF 91
Mfr # FF20E2X
Zoro # G0394175
product price: $1,706.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,706.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 20
- Nameplate RPM 1,765
- Voltage 200/400V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF20E2X
- Zoro # G0394175
- UPC # 786382096380
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 16 5/8 in |
Overall Length | 19 1/8 in |
Shaft Length | 3 3/4 in |
Height | 12 15/16 in |
Body Dia. | 11.1 in |
Description
Pump Motor, Bearing Protection Double Shields, Body Dia. 11.1 in, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 256T, Hz 60 Hz, Full Load Amps 58.0/29.1, Height 12 15/16 in, HP 20, Ins. Class F, Length Less Shaft 16 5/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 67.0/33.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Bushed Bore Chain Coupling Sprocket , 1/2 - 1-1/2 Bore Dia., (C5016XH)
- DAYTON Motor Dual Run Cap, 70/7.5 MFD, 440V, Round (6FLT7)
- DAYTON 3/B103 Banded V-Belt, 106-3/4" Outside Length, 2" Top Width, 3 Ribs (13V504)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B20-3BP)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Pump Motors