Shop All 3-Phase AC Motors
U.S. Motors
Motor, 3PH, 20HP, 1200,230/460V, TEAO
Mfr # HVW20V3E6
Zoro # G0394035
product price: $5,169.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$5,169.99
Free 30-Day Returns
Key Features
- Motor Service Factor 1.15
- Frame 286
- Motor Shaft Rotation CW/CCW
- Motor Design 3-Phase
- HP 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HVW20V3E6
- Zoro # G0394035
- UPC # 786382110161
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 4 3/8 in |
Shaft Dia. | 1 7/8 in |
Body Dia. | 14 in |
Overall Length | 24 3/4 in |
Length Less Shaft | 20 3/8 in |
Description
Motor, 3-Phase, Totally Enclosed Fan-Cooled, 20 HP, 1,180/970 Nameplate RPM, 286 Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 49.0/24.4 A Full Load Amps, Three Phase, 60 Hz Hz, Rigid Base Motor Mounting Type, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 1 7/8 in, Shaft Length 4 3/8 in, Length Less Shaft 20 3/8 in, Overall Length 24 3/4 in, Ins. Class F, Nominal Efficiency 91.7 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rubber Air Hose 20 ft., Black, Red/Bl, PK2 (81-0120-GRB)
- DDS Shaft Seal, 28 x 38 x 7 mm., Nitrile Rubber (283807TC)
- WAI GLOBAL Motor, SALT SPREADER MOTOR, 12 Volt, CCW (10711N)
- SKF Angular Contact Bearing, 20mm, O.D. 52mm (7304 BEP)
- U.S. MOTORS Motor, 1/4Hp, 1Ph, 1725Rpm, 115/208-230V (3618)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U30P2D)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 115V, Em5460 (5460)
- U.S. MOTORS Motor, 30Hp, 1780Rpm, 208-230/460,286T (D30P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1DF)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (.7512ES3E56C-S)
- U.S. Motors General Purpose AC Motors