Shop All Fire Pump Motors
U.S. Motors
Motor, 3PH, 200HP, 3600,575V, Fire Pump
Mfr # FF200E1GS
Zoro # G0402709
product price: $13,638.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,638.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Open Dripproof
- HP 200
- Nameplate RPM 3,565
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # FF200E1GS
- Zoro # G0402709
- UPC # 786382026400
- Country of Origin Mexico
- Category Fire Pump Motors
Dimensions
Overall Length | 36 1/16 in |
Length Less Shaft | 31 9/16 in |
Shaft Dia. | 2 3/8 in |
Shaft Length | 4 1/2 in |
Height | 24 9/16 in |
Description
Pool and Spa Pump Motor, Bearing Protection Double Shields, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 444TS, Hz 60 Hz, Full Load Amps 180.0, Height 24 9/16 in, HP 200, Ins. Class F, Length Less Shaft 31 9/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 208.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 50 Gallon Upright Steel Hydraulic Reservoir (UR50S)
- COXREELS Reel, Combination, Spring Driven, 3/8x50 Ft (C-L350-5012-A)
- ZEP Lubricant, Wet Film, Pail, 5 gal. (153735)
- GROZ Air Regulator, 1/4in NPT, 56 cfm, 220 psi (R14914)
- MARATHON 60 Hp Fire Pump Motor, 3 Phase, 3600 Rpm, 230/460 V, 326Ts Frame, Odp (U516A)
- U.S. Motors Pump Motors