Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 1HP, 3600,575V, EFF 81.5
Mfr # UJ1P1GM
Zoro # G0393685
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed
- HP 1
- Nameplate RPM 3,510
- Frame 143
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ1P1GM
- Zoro # G0393685
- UPC # 786382100384
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Overall Length | 14 1/4 in |
Length Less Shaft | 10 in |
Body Dia. | 7.3 in |
Bolt Circle Dia. | 5/16 in |
Description
Close Coupled Pump, Bearing Protection Shaft Shields, Body Dia. 7.3 in, Bolt Circle Dia. 5/16 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 143, Hz 60 Hz, Full Load Amps 1.1, HP 1, Ins. Class F, Length Less Shaft 10 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 1.3, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 88013, RadialDeep Groove Ball Bearing 13 Mm Id X 32 Mm Od X 154 Mm W Double Sealed (88013)
- SOLBERG Filter, Vacuum, 1 In (CSL-849-100HC)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ (2403-08-08)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 0.3750 In (6410038)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors