Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 1HP, 3600,230/460V, EFF 81.5
Mfr # UJ1P1BM
Zoro # G0402532
original price:
$426.99
10% off
new price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed
- HP 1
- Nameplate RPM 3,525
- Frame 143
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ1P1BM
- Zoro # G0402532
- UPC # 786382106096
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Length Less Shaft | 10 in |
Overall Length | 14 1/4 in |
Bolt Circle Dia. | 5/16 in |
Body Dia. | 7.3 in |
Description
Pool Pump Motor, Bearing Protection Shaft Shields, Body Dia. 7.3 in, Bolt Circle Dia. 5/16 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 143, Hz 60 Hz, Full Load Amps 2.7/1.4, HP 1, Ins. Class F, Length Less Shaft 10 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 3.2/1.6, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King FNPT End Stainless, 1" (RAM13)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY05030-100-11)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-03-BL00B)
- ELESA Oil level indicators, HCZ.127-VT-M12 (HCZ-VT)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors