Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 1HP, 208-230/460V, WD C-face
Mfr # WD1P2A14CR
Zoro # G0402270
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- Voltage 208-230/460V AC
- Frame 143
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD1P2A14CR
- Zoro # G0402270
- UPC # 786382116651
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 2 in |
Overall Length | 12 13/16 in |
Length Less Shaft | 10 13/16 in |
Stud Size | 3/8 in-16 |
Bolt Circle Dia. | 5 7/8 in |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.4-3.3/1.8 A, 143 Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Frame Material Stainless Steel, Finish White Epoxy Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 3/4 HP, 1075 rpm, 48Y, 115/208-230V (6643)
- FESTO Guided Drive DFM-32-200-P-A-GF (DFM-32-200-P-A-GF)
- CONTROL DEVICES Venting Pilot Valve (P25VB-F)
- TRITAN Radial Ball Bearing, PS, 20mm, 6204 2RS (6204 2RSL/C3 PRX)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- LEESON Washdown Motor, 2 HP, 56C Frame (119472.00)
- LEESON Washdown Motor, 1/4 HP, 56C Frame, 60 Hz (113649.00)
- LEESON Washdown Motor, 10 HP, 215TC Frame, 60 Hz (140821.00)
- DAYTON Washdown Mtr, Cap Strt, TEFC, 3/4hp, 1745rpm (11G253)
- LEESON Washdown Motor, 1/2 HP, Rigid Base, CWSE (112427.00)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191562.00)
- U.S. Motors DC Motors