Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 1HP, 1800,575V, JM
Mfr # UJ1P2GM
Zoro # G0393520
original price:
$459.99
15% off
new price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1
- Nameplate RPM 1,765
- Frame 143
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ1P2GM
- Zoro # G0393520
- UPC # 786382100414
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Overall Length | 15 1/4 in |
Length Less Shaft | 11 in |
Shaft Dia. | 7/8 in |
Height | 7 3/16 in |
Body Dia. | 7.3 in |
Bolt Circle Dia. | 3/4 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 7.3 in, Bolt Circle Dia. 3/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 143, Hz 60 Hz, Full Load Amps 1.3, Height 7 3/16 in, HP 1, Ins. Class F, Length Less Shaft 11 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 1.4, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Condenser Fan Motor, 1/3 HP, 2.9A (D7748)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (6306)
- GAST Diaphragm Daa/Doa/Dol Sp Af818A (AF818A)
- TRITAN Radial Ball Bearing, PS, 40mm, 61908-2RS (61908 2RS PRX)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Pump Motors