Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 1HP, 1800,208-230/460V, WD
Mfr # WD1P2ACR
Zoro # G0393484
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- Voltage 208-230/460V AC
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD1P2ACR
- Zoro # G0393484
- UPC # 786382117115
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Length | 1 15/16 in |
Overall Length | 12 1/4 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 10 5/16 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.4-3.3/1.8 A, 56 Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Frame Material Stainless Steel, Finish White Epoxy Paint
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL TOOL DEPOT 1" NPT SUPER DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (MANUAL DRAIN) (FRFLM968N)
- FESTO Proximity Sensor SIEH-M18B-PS-S-L (SIEH-M18B-PS-S-L)
- SMC Plug, Tube 10mm, Brass and PBT (KQ2P-10)
- REELCRAFT 1/2" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601020-25)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- LEESON Washdown Pump Motors, 7-1/2 HP, 60 Hz (141273.00)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191205.00)
- DAYTON Wshdwn DC Mtr, PM, TEFC, 1 HP, 1750rpm, 90VDC (1F642A)
- LEESON Washdown Motor, 10 HP, 1765 RPM (140828.00)
- LEESON Washdown Motor, 2 HP, 2in Shaft L, 60/50 Hz (122182.00)
- LEESON Washdown Motor, 1/3 HP, Face, 10-3/8 in. L (114311.00)
- U.S. Motors DC Motors