Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 1HP, 1800,208-230/460V, PF 145
Mfr # WDP1P2AC
Zoro # G0402429
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 1,425-1,725
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WDP1P2AC
- Zoro # G0402429
- UPC # 786382116613
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 14 5/16 in |
Shaft Length | 2 in |
Length Less Shaft | 12 5/16 in |
Stud Size | 3/8 in-16 |
Bolt Circle Dia. | 5 7/8 in |
Description
Three Phase Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,800, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.5-3.4/1.7 A, 145 Frame, Usable @ 208V Yes, 60/50 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS In CO2 Disposable (3/8-24 UNF) Mini Tank to Out CO2 Paintball (G1/2-14) Tank Adapter (WRCO2-320R-38)
- CONRADER Safety Valve, Soft Seat, 1/4In, 125 PSI, SS (SRV250-V-SS-125)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4001P25NBP01, Return Line, 25 micron (ZX-MF4001P25NBP01)
- DAYTON 2/B87 Banded V-Belt, 90-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G901)
- U.S. MOTORS Motor, 1PH, 1/2HP, 1800,115/208-230V, C-face (WD12C2JCR)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- LEESON 1 Hp Washdown Motor, 3 Phase, 3600 Rpm, 230/460 V, 56C Frame, Tenv (117281.00)
- LEESON Washdown Motor, Face/Base, 10-7/8 in. L (112527.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 3505 RPM (5XAT3BG)
- DAYTON Washdown Motor, 3 Ph, TEFC, 1/2 HP, 1725 rpm (2DAK7)
- LEESON Washdown Motor, 1 HP, 1140 RPM (191417.00)
- U.S. Motors DC Washdown Motors