Shop All DC Washdown Motors
U.S. Motors
Motor, 3PH, 1HP, 1200,208-230/460V, Footed
Mfr # WD1P3A
Zoro # G0402042
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # WD1P3A
- Zoro # G0402042
- UPC # 786382098018
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Length | 2 1/4 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 13 9/16 in |
Overall Length | 15 13/16 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,200, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.8-3.8/1.9 A, 145 Frame, Usable @ 208V Yes, 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, NEMA Design B, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-104)
- SMC LUBRICATOR (AL20-N02-2Z-D)
- LOC-LINE Spray Bar Nozzle, 1/2 In, PK2 (51831)
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- U.S. MOTORS Motor, 1PH, 1/2HP, 1800,115/208-230V, C-face (WD12C2JCR)
- U.S. MOTORS Motor, 1PH, 1/2HP, 3600,115/208-230V (WD12C1JC)
- LEESON Washdown Motor, 1/2 HP, Rigid Base, CWSE (112427.00)
- LEESON Washdown Motor, 1-1/2HP, 3-Phase, 56C Frame (119480.00)
- LEESON Washdown Motor, 1/2 HP, 3-Phase, 56C Frame (113473.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1155 rpm (6WY51)
- LEESON Washdown Motor, 5 HP, 184TC Frame, CWSE (132441.00)
- U.S. Motors DC Motors