Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 15HP, 3600,575V, TE JM
Mfr # UJ15P1GM
Zoro # G0393380
original price:
$2,003.99
14% off
new price: $1,703.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,703.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 15
- Nameplate RPM 3,550
- Frame 254
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ15P1GM
- Zoro # G0393380
- UPC # 786382045739
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Overall Length | 25 3/8 in |
Length Less Shaft | 20 1/8 in |
Bolt Circle Dia. | 3/4 in |
Body Dia. | 13.4 in |
Height | 12 15/16 in |
Shaft Dia. | 7/8 in |
Description
Pump Motor, Bearing Protection Shaft Shields, Body Dia. 13.4 in, Bolt Circle Dia. 3/4 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 254, Hz 60 Hz, Full Load Amps 14.1, Height 12 15/16 in, HP 15, Ins. Class F, Length Less Shaft 20 1/8 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 17.7, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.