Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 1.5HP, 3600,575V, ODP
Mfr # UJ32P1GM
Zoro # G0391043
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1 1/2
- Nameplate RPM 3,510
- Frame 143
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ32P1GM
- Zoro # G0391043
- UPC # 786382100377
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Length Less Shaft | 10 in |
Overall Length | 14 1/4 in |
Shaft Dia. | 7/8 in |
Body Dia. | 7.3 in |
Bolt Circle Dia. | 5/16 in |
Description
Pool and Spa Pump Motor, Bearing Protection Shaft Shields, Body Dia. 7.3 in, Bolt Circle Dia. 5/16 in, Conduit Box Position F1, Duty Cycle Continuous, Frame 143, Hz 60 Hz, Full Load Amps 1.6, HP 1 1/2, Ins. Class F, Length Less Shaft 10 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 1.9, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain Bearing, 1.5 mm Ball Dia. (COM 16T)
- PRECISION BRAND Hose Clamp, 1-1/16" to 2" Dia., PK10 (B24HSP)
- CENTURY Motor, Split Ph, 1/3 HP, 1725,115V, 56CZ, ODP (F262)
- ENERPAC HC9206B, 6 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9206B)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Vertical Mount Pump Motors