Shop All Vertical Mount Pump Motors
U.S. Motors
Motor, 3PH, 15HP, 3600,575V, EFF 91.7
Mfr # UJ15P1GFM
Zoro # G0393329
product price: $1,296.99
/ea
Free Shipping & Returns
$1,296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 15
- Nameplate RPM 3,600
- Frame 215JM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UJ15P1GFM
- Zoro # G0393329
- UPC # 786382114060
- Country of Origin Mexico
- Category Vertical Mount Pump Motors
Dimensions
Shaft Dia. | 7/8 in |
Details
Item | Pump Motor |
Motor Design | 3-Phase |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
HP | 15 |
Nameplate RPM | 3,600 |
Frame | 215JM |
Voltage | 575V AC |
Motor Frame Material | Aluminum |
Ins. Class | F |
Nominal Efficiency | 91.7 % |
Motor Mounting Type | Rigid Base |
Motor Service Factor | 1.25 |
Full Load Amps | 14.1 |
Phase | Three |
Motor Application | Centrifugal Pump |
Regreasable Bearings | Regreasable Bearings |
Bearing Protection | Shaft Shields |
Weight | 120 lb |
Max. Ambient Temp. | 40 Degrees C |
Motor Shaft Design | 0.875 |
Description
Pump Motor, Bearing Protection Shaft Shields, Frame 215JM, Full Load Amps 14.1, HP 15, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Application Centrifugal Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, ST Series (BST-1)
- DODGE Tigear-2 Reducers And Accessories, 20Q30L56 TIGEAR-2 REDUCER (20Q30L56 TIGEAR-2 REDUCER)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free 8 gal 1-HP in Sound Proof Cabinet (8010SPC)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182T/4T Frame, 208-230/460V AC Voltage, 3,540 Nameplate RPM (2NKY7)
- U.S. MOTORS Motor, 3PH, 7.5HP, 3600,208-230/460V, TE JM (UJ7P1DM)
- U.S. Motors Pump Motors